Zoro Homepage

Vertical Louver Kits, Gray, 29-23/32" H

  • Mfr # 5ZKA9

  • Zoro # G8221972


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 4LX63, 4LX64, 4LX65, 4LX66, 4LX67, 4LX68
Finish
Painted
Overall Dimensions - H x W x D
29 11/16 in x 2 1/2 in x 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZKA9
Zoro #
G8221972
UPC #
190735357439
Country of Origin
United States

Dimensions

Overall Dimensions - H x W x D
29 11/16 in x 2 1/2 in x 7/16 in
Overall Width
2 1/2 in
Overall Height
29 11/16 in
Overall Depth
7/16 in

Details

Material
Steel
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 4LX63, 4LX64, 4LX65, 4LX66, 4LX67, 4LX68
Item
Gas Wall and Ceiling Unit Heater Louver Kit
Finish
Painted
Product Type
Vertical Louver Kits

Description

Product Type Vertical Louver Kits, Compatible Grainger Part Number 4LX63, 4LX64, 4LX65, 4LX66, 4LX67, 4LX68, Overall Height 29 11/16 in, Overall Width 2 1/2 in, Overall Depth 7/16 in, Material Steel, Includes Louvers, Mounting Brackets, Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.