Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Louver Kits, Gray, 31-11/16" H

  • Mfr # 5ZKD7

  • Zoro # G7990123


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Mfr. No. 4NHG6, 1EBC3
Includes
Louvers, Mounting Brackets, Springs
Color
Gray
Overall Width
33 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZKD7
Zoro #
G7990123
UPC #
190735357613
Country of Origin
United States

Dimensions

Overall Width
33 1/4 in
Overall Dimensions - H x W x D
31 11/16 in x 33 1/4 in x 3 5/8 in
Overall Height
31 11/16 in
Overall Depth
3 5/8 in

Details

Material
Steel
For Use With
Mfr. No. 4NHG6, 1EBC3
Item
Hydronic Unit Heater Louver
Includes
Louvers, Mounting Brackets, Springs
Color
Gray
Compatible with Product Type
Unit Heaters
Compatible Mfr. Model Number
1EBC3, 4NHG6
Standards
ETL Certified
Product Type
Vertical Louver Kits

Description

Product Type Vertical Louver Kits, Compatible Grainger Part Number 1EBC3, 4NHG6, Material Steel, Color Gray, Overall Height 31 11/16 in, Overall Width 33 1/4 in, Overall Depth 3 5/8 in, Compatible Mfr. Model Number 1EBC3, 4NHG6, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.