Zoro Homepage

Vertical Louver Kits, Gray, 31-11/16" H

  • Mfr # 5ZKD8

  • Zoro # G8001217


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 5PV45, 1EBC4
Overall Width
33 1/4 in
Overall Dimensions - H x W x D
31 11/16 in x 33 1/4 in x 3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZKD8
Zoro #
G8001217
UPC #
190735357620
Country of Origin
United States

Dimensions

Overall Width
33 1/4 in
Overall Dimensions - H x W x D
31 11/16 in x 33 1/4 in x 3 5/8 in
Overall Depth
3 5/8 in
Overall Height
31 11/16 in

Details

Material
Steel
Item
Hydronic Unit Heater Louver
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 5PV45, 1EBC4
Product Type
Vertical Louver Kits
Compatible Mfr. Model Number
1EBC4, 5PV45
Standards
ETL Certified
Color
Gray
Compatible with Product Type
Unit Heaters

Description

Product Type Vertical Louver Kits, Compatible Grainger Part Number 1EBC4, 5PV45, Material Steel, Color Gray, Overall Height 31 11/16 in, Overall Width 33 1/4 in, Overall Depth 3 5/8 in, Compatible Mfr. Model Number 1EBC4, 5PV45, Compatible with Product Type Unit Heaters, Includes Louvers, Mounting Brackets, Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.