Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vise, 1 Way, 30 lb. Clamp Force

  • Mfr # 38MN03

  • Zoro # G2623726


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Type
1-Way
Features
For Holding Odd Shaped Jobs, Round Work Pieces
Jaw Opening (In.)
3 in
Jaw Width (In.)
2 1/8 in
Overall Height (In.)
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38MN03
Zoro #
G2623726
UPC #
190735277003
Country of Origin
India

Dimensions

Jaw Width (In.)
2 1/8 in
Overall Height (In.)
3-1/2
Overall Length (In.)
13-1/4
Throat Depth (In.)
1 5/8 in
Jaw Width
2 1/8 in
Throat Depth
1 5/8 in
Overall Height
3.5 in
Overall Length
13.25 in

Details

Item
Machine Vise
Type
1-Way
Features
For Holding Odd Shaped Jobs, Round Work Pieces
Jaw Opening (In.)
3 in
Bed/Base
High Tensile Strength Cast Iron
Base
Fixed
Clamping Force (Lb.)
30
Base Type
Fixed
Clamping Force - Maximum
30 lbf
Jaw Opening - Maximum
3 in

Description

Machine Vise, 1-Way, Fixed Base, Jaw Width (In.) 2 1/8 in, Jaw Opening (In.) 3 in, Throat Depth (In.) 1 5/8 in, Overall Length (In.) 13-1/4, Overall Height (In.) 3-1/2, Clamping Force (Lb.) 30, Bed/Base High Tensile Strength Cast Iron, For Holding Odd Shaped Jobs, Round Work Pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.