Zoro Homepage

Vise Handle for 4CPE9, 4CPF2, 4CPF4

  • Mfr # 4CPH2

  • Zoro # G0931795


product price: $25.39
/ea

Key Features

Overall Length
88.5 mm
Type
Gray Polychromatic
Includes
Handle
Features
Ergonomically Designed, Positive Grip Handle
For Use With
4CPH2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CPH2
Zoro #
G0931795
UPC #
190735322611
Country of Origin
India

Dimensions

Overall Length
88.5 mm
Size
6 in
Overall Width
35 mm
Overall Height
177.5 mm

Details

Type
Gray Polychromatic
Includes
Handle
Features
Ergonomically Designed, Positive Grip Handle
For Use With
4CPH2
Number of Pieces
2
Item
Vise Handle
Product Type
Vise Handle
Swivel Angle
360 Degrees
Compatible Product Type
Vises
Compatible Manufacturer Model Number
4CPH2

Description

Vise Handle, Gray Polychromatic, 6 in, For Use With 4CPH2, Features Ergonomically Designed, Positive Grip Handle, Number of Pieces 2, Includes Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.