Zoro Homepage

Vise, Multi-Fixture, 30 lb. Clamp Force

  • Mfr # 38MN06

  • Zoro # G2623699


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Type
Multi-Fixture
Features
(12) Moveable and Sliding Jaws to Clamp Irregular Shapes, 360 deg Leaf Rotation Gives Total Flexibility in Clamping
Jaw Opening (In.)
3 in
Jaw Width (In.)
2 3/4 in
Overall Height (In.)
3-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38MN06
Zoro #
G2623699
UPC #
190735277034
Country of Origin
India

Dimensions

Jaw Width (In.)
2 3/4 in
Overall Height (In.)
3-3/8
Overall Length (In.)
16-1/2
Throat Depth (In.)
2 in
Jaw Width
2 3/4 in
Overall Height
3.375 in
Throat Depth
2 in
Overall Length
16.5 in

Details

Item
Machine Vise
Type
Multi-Fixture
Features
(12) Moveable and Sliding Jaws to Clamp Irregular Shapes, 360 deg Leaf Rotation Gives Total Flexibility in Clamping
Jaw Opening (In.)
3 in
Bed/Base
High Tensile Strength Cast Iron
Base
Fixed
Clamping Force (Lb.)
30
Base Type
Fixed
Jaw Opening - Maximum
3 in
Clamping Force - Maximum
30 lbf

Description

Machine Vise, Multi-Fixture, Fixed Base, Jaw Width (In.) 2 3/4 in, Jaw Opening (In.) 3 in, Throat Depth (In.) 2 in, Overall Length (In.) 16-1/2, Overall Height (In.) 3-3/8, Clamping Force (Lb.) 30, Bed/Base High Tensile Strength Cast Iron, (12) Moveable and Sliding Jaws to Clamp Irregular Shapes, 360 deg Leaf Rotation Gives Total Flexibility in Clamping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.