Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volume Control Damper, 15-3/4"W, 15-3/4"H

  • Mfr # 2LRY8

  • Zoro # G2043194


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Includes
Extension Pin Kit
Blade Material
Galvanized Steel
Seals
Extruded Vinyl Blade
Frame Width
15 3/4 in
Duct Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LRY8
Zoro #
G2043194
UPC #
190735222645
Country of Origin
United States

Dimensions

Frame Width
15 3/4 in
Duct Width
16 in
Axle Dia.
1/2 in
Duct Height
16 in
Frame Height
15.75 in
Frame Depth
5 in
Overall Length
5 in
Frame Material Thickness
16 ga
Blade Material Thickness
16 ga
Overall Width
15 3/4 in
Frame Opening Height
15 3/4 in
Overall Height
15 3/4 in
Frame Opening Width
15 3/4 in
Rough Opening Width
16 in

Details

Item
15.75"H-W 5"L GStl Volume Control Dampr
Includes
Extension Pin Kit
Blade Material
Galvanized Steel
Seals
Extruded Vinyl Blade
Blade Type
V-Groove
Max. Velocity
3,000 fpm
For Use In
Low to Medium Pressure and Velocity Systems
Frame Material
Galvanized Steel
Standards
AMCA, ASHRAE 90.1, California Title 24, IECC
Max. Temp.
180 Degrees F
Bearings
Synthetic (Acetal) Sleeve Type
Damper Shape
Square
Damper Item
Volume Control Damper
Axle
Plated Steel
Pressure Differential Max.
5 in wg
Linkage
Side, Out of Airstream, Concealed In Frame
Type
3V-Blade, Low Leakage
Seal Material
Vinyl
Maximum Pressure
5 in wg
Closure Pressure Rating
5 in wc
Blade Seal Material
TPE
Damper Application
Volume Control
ACMA Leakage Class
1A
Closure Velocity Rating
3,000 fpm
Switch Action
Normally Open
Maximum Air Velocity
3000 fpm
Flange Type
Hat Channel
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.027 in wg
Frame Less Flange
256 sq in
Bearing Material
Synthetic (Acetal)
Number of Panels
1
Mounting Position
Horizontal
Maximum Ambient Temperature
250 Degrees F
Blade Orientation
Opposed Blades
Closure Type
Motorized
Rough Opening Shape
Square
Airflow Direction
Horizontal; Vertical
Axle Material
Plated Steel
For Duct Shape
Square

Description

15.75 In.H-W 5 In.L GStl Volume Control Dampr, Damper Application Volume Control, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 3000 fpm, Overall Height 15 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Overall Width 15 3/4 in, Frame Material Thickness 16 ga, Overall Length 5 in, Connection Type Not Applicable, Frame Depth 5 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.