Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volume Control Damper, 17-3/4"W, 17-3/4"H

  • Mfr # 2LRY9

  • Zoro # G1824794


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Includes
Extension Pin Kit
Blade Material
Galvanized Steel
Bearings
Synthetic (Acetal) Sleeve Type
Axle
Plated Steel
Damper Item
Volume Control Damper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LRY9
Zoro #
G1824794
UPC #
190735222652
Country of Origin
United States

Dimensions

Frame Width
17 3/4 in
Duct Width
18 in
Frame Height
17.75 in
Axle Dia.
1/2 in
Frame Depth
5 in
Duct Height
18 in
Overall Length
5 in
Rough Opening Width
18 in
Overall Width
17 3/4 in
Frame Opening Height
17 3/4 in
Blade Material Thickness
16 ga
Overall Height
17 3/4 in
Frame Opening Width
17 3/4 in
Frame Material Thickness
16 ga

Details

Item
17.75"H-W 5"L GStl Volume Control Dampr
Includes
Extension Pin Kit
Blade Material
Galvanized Steel
Bearings
Synthetic (Acetal) Sleeve Type
Axle
Plated Steel
Damper Item
Volume Control Damper
Damper Shape
Square
Standards
AMCA, ASHRAE 90.1, California Title 24, IECC
Frame Material
Galvanized Steel
Pressure Differential Max.
5 in wg
Blade Type
V-Groove
For Use In
Low to Medium Pressure and Velocity Systems
Seals
Extruded Vinyl Blade
Max. Temp.
180 Degrees F
Max. Velocity
3,000 fpm
Linkage
Side, Out of Airstream, Concealed In Frame
Type
3V-Blade, Low Leakage
Seal Material
Vinyl
Maximum Pressure
5 in wg
Closure Pressure Rating
5 in wc
Rough Opening Shape
Square
Closure Type
Motorized
Damper Application
Volume Control
Closure Velocity Rating
3,000 fpm
Maximum Ambient Temperature
250 Degrees F
Number of Panels
1
Maximum Air Velocity
3000 fpm
Mounting Position
Horizontal
Bearing Material
Synthetic (Acetal)
For Duct Shape
Square
Frame Less Flange
324 sq in
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.042 in wg
Switch Action
Normally Open
Blade Seal Material
TPE
Flange Type
Hat Channel
Blade Orientation
Opposed Blades
Airflow Direction
Horizontal; Vertical
ACMA Leakage Class
1A
Axle Material
Plated Steel

Description

17.75 In.H-W 5 In.L GStl Volume Control Dampr, Damper Application Volume Control, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 3000 fpm, Overall Height 17 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Overall Width 17 3/4 in, Frame Material Thickness 16 ga, Overall Length 5 in, Connection Type Not Applicable, Frame Depth 5 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.