Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volume Control Damper, 23-3/4"W, 23-3/4"H

  • Mfr # 2LRZ1

  • Zoro # G1826903


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Includes
Extension Pin Kit
Blade Material
Galvanized Steel
For Use In
Low to Medium Pressure and Velocity Systems
Axle Dia.
1/2 in
Frame Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LRZ1
Zoro #
G1826903
UPC #
190735222669
Country of Origin
United States

Dimensions

Axle Dia.
1/2 in
Duct Height
24 in
Frame Depth
5 in
Duct Width
24 in
Frame Width
23 3/4 in
Frame Height
23.75 in
Overall Length
5 in
Overall Width
23 3/4 in
Frame Opening Width
23 3/4 in
Overall Height
23 3/4 in
Blade Material Thickness
16 ga
Frame Material Thickness
16 ga
Rough Opening Width
24 in
Frame Opening Height
23 3/4 in

Details

Item
23.75"H-W 5"L GStl Volume Control Dampr
Includes
Extension Pin Kit
Blade Material
Galvanized Steel
For Use In
Low to Medium Pressure and Velocity Systems
Frame Material
Galvanized Steel
Linkage
Side, Out of Airstream, Concealed In Frame
Bearings
Synthetic (Acetal) Sleeve Type
Max. Velocity
3,000 fpm
Damper Shape
Square
Standards
AMCA, ASHRAE 90.1, California Title 24, IECC
Max. Temp.
180 Degrees F
Seals
Extruded Vinyl Blade
Damper Item
Volume Control Damper
Pressure Differential Max.
5 in wg
Axle
Plated Steel
Blade Type
V-Groove
Type
3V-Blade, Low Leakage
Seal Material
Vinyl
Maximum Pressure
5 in wg
Closure Pressure Rating
5 in wc
Mounting Position
Horizontal
Closure Velocity Rating
3,000 fpm
Closure Type
Motorized
Airflow Direction
Horizontal; Vertical
Flange Type
Hat Channel
Maximum Air Velocity
3000 fpm
Rough Opening Shape
Square
Damper Application
Volume Control
Frame Less Flange
576 sq in
ACMA Leakage Class
1A
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.026 in wg
Axle Material
Plated Steel
Number of Panels
1
Blade Orientation
Opposed Blades
Maximum Ambient Temperature
250 Degrees F
Bearing Material
Synthetic (Acetal)
For Duct Shape
Square
Switch Action
Normally Open
Blade Seal Material
TPE

Description

23.75 In.H-W 5 In.L GStl Volume Control Dampr, Damper Application Volume Control, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 3000 fpm, Overall Height 23 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Overall Width 23 3/4 in, Frame Material Thickness 16 ga, Overall Length 5 in, Connection Type Not Applicable, Frame Depth 5 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.