Zoro Homepage

Volute

  • Mfr # PPT05001G

  • Zoro # G7890827


product price: $226.99
/ea
Free Shipping & Returns

Key Features

For Use With
Volute
For Use With Mfr. Model Number
PPT05001G
Fits Brand
Dayton
Material
Cast Iron
Length
286 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT05001G
Zoro #
G7890827
UPC #
190735317686
Country of Origin
China

Dimensions

Length
286 mm

Details

Item
Volute
For Use With
Volute
For Use With Mfr. Model Number
PPT05001G
Fits Brand
Dayton
Material
Cast Iron
Product Type
Volute
Compatible Manufacturer Model Number
PPT05001G

Description

Volute, Cord Length Not Applicable, Length 286 mm, Material Cast Iron, For Use With Volute

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.