Zoro Homepage

Volute

  • Mfr # PPTS0501G

  • Zoro # G8236505


product price: $535.99
/ea
Free Shipping & Returns

Key Features

For Use With
Volute
For Use With Mfr. Model Number
PPTS0501G
Fits Brand
Dayton
Material
Cast Iron
Length
428 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTS0501G
Zoro #
G8236505
UPC #
190735317983
Country of Origin
China

Dimensions

Length
428 mm

Details

Item
Volute
For Use With
Volute
For Use With Mfr. Model Number
PPTS0501G
Fits Brand
Dayton
Material
Cast Iron
Product Type
Volute
Compatible Manufacturer Model Number
PPTS0501G

Description

Volute, Cord Length Not Applicable, Length 428 mm, Material Cast Iron, For Use With Volute

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.