Zoro Homepage
This item is Discontinued.
Dayton Walk Behind Carpet Extractor, 10 gal, 115V 4NEK6

Walk Behind Carpet Extractor, 10 gal, 115V (Discontinued)

  • Mfr # 4NEK6
  • Zoro # G0676837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEK6
Zoro #
G0676837
UPC #
190735331279
Country of Origin
China

Dimensions

Cord Length
50 ft.

Details

Item
Walk Behind Carpet Extractor
Cleaning Path
16 in
Power Source
115V
Solution Tank Capacity
10 gal.
Recovery Tank Capacity
7 gal
Pump Pressure
100 psi
Vacuum Motor
3 Stage
Brush Speed
1000 rpm
Features
Compact Design and Easy-to-Use Controls Makes Unit Easy to Operate, Onboard Hose Allows for Quick Filling and Emptying of Solution and Recovery Tanks

Description

Walk Behind Carpet Extractor, Cleaning Path 16 in, Power Source 115V, Solution Tank Capacity 10 gal., Recovery Tank Capacity 7 gal, Pump Pressure 100 psi, Vacuum Motor 3 Stage, Brush Speed 1000 rpm, Cord Length 50 ft., Features Compact Design and Easy-to-Use Controls Makes Unit Easy to Operate, Onboard Hose Allows for Quick Filling and Emptying of Solution and Recovery Tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.