Zoro Homepage

Wall Bracket, S Type

  • Mfr # 22YK23

  • Zoro # G5308082


product price: $63.79
/ea

Key Features

For Use With
22YK20
Material
Steel
Includes
Secondary Safety Support Cable, Assembly Hardware
Fan Accessory Color
Gray
Adjustable Height
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22YK23
Zoro #
G5308082
UPC #
190735174944
Country of Origin
China

Dimensions

Adjustable Height
1-1/2"
Overall Height
1 1/2 in

Details

Item
Wall Bracket
For Use With
22YK20
Material
Steel
Includes
Secondary Safety Support Cable, Assembly Hardware
Fan Accessory Color
Gray
Fan Accessory Finish
Powder Coated
Fan Accessory Material
Steel
Finish
Powder Coated
Application
Accessories
Color
Gray
Mounting
Wall
Accessory Type
Bracket

Description

Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With 22YK20, 1 1/2 in Height, Finish Powder Coated, Gray, Includes Assembly Hardware, Secondary Safety Support Cable, Mounting Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.