Zoro Homepage

Wall Bracket, with 120 VAC Power Outlet

  • Mfr # 856P45

  • Zoro # G722630988


product price: $43.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856P45
Zoro #
G722630988
UPC #
-
Country of Origin
China

Description

Wall Mounting Bracket, Wall Mounting Bracket, For Use With 855DZ3A, 855DZ4A, Compatible With Not Applicable, Switch Style Not Applicable, Voltage 120V AC, Max. Amps 10 A, Finish Not Applicable, Includes Batteries Not Applicable, Battery Requirements Not Applicable, Mounting Wall, Material Steel, 6 7/16 in Height, 3 15/16 in Width, 24 9/16 in Length, Base Dia. Not Applicable, Fan Accessory Finish Powder Coated, Yellow, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.