Zoro Homepage

Wall Cap, 3 or 4 in. Fits Duct Size

  • Mfr # 45PE71

  • Zoro # G3964847


product price: $16.99
/ea

Key Features

Material
Aluminum
Finish
Milled
Overall Length
5 3/4 in
Fits Duct Size (In.)
3 in Round, 4 in Round
Flange Size (In.)
5-25/32 in x 5-25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45PE71
Zoro #
G3964847
UPC #
190735896655
Country of Origin
India

Dimensions

Overall Length
5 3/4 in
Fits Duct Size (In.)
3 in Round, 4 in Round
Flange Size (In.)
5-25/32 in x 5-25/32 in
Rough-In Dimensions
4-1/2 in Round
Overall Height
8 1/4 in
For Nominal Duct Diameter
3 in, 4 in
Overall Width
5 3/4 in
Material Thickness
25 ga

Description

Wall Cap, For Nominal Duct Diameter 3 in, 4 in, Gas Appliance Category Not Applicable, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Material Aluminum, Overall Length 5 3/4 in, Product Type Wall Cap, Inside Diameter Not Applicable, Material Thickness 25 ga, Weight 0.31 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Seal Material Not Applicable, Standards Not Applicable, Finish Milled, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.