Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Cap, 8 in. Fits Duct Size, Aluminum

  • Mfr # 45PE73

  • Zoro # G3957810


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Milled
Overall Length
12 7/8 in
Fits Duct Size (In.)
8 in Round
Flange Size (In.)
12-55/64 in x 12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45PE73
Zoro #
G3957810
UPC #
190735896679
Country of Origin
India

Dimensions

Overall Length
12 7/8 in
Fits Duct Size (In.)
8 in Round
Flange Size (In.)
12-55/64 in x 12-1/2 in
Rough-In Dimensions
8-1/2 in Round
Material Thickness
21 ga
Overall Width
12 1/2 in
Overall Height
9 1/4 in
For Nominal Duct Diameter
8 in

Details

Item
Wall Cap
Material
Aluminum
Finish
Milled
Color
Silver
Connection Type
Press Fit
Application
Residential & Light Commercial Buildings
Features
Corrosion Resistant Finish
Construction Material
Aluminum
Product Type
Wall Cap
Rain Cap Style
Smooth
Weight
1.5 lb
End Type
Plain
Shape
Round
Screen Included
No
Backdraft Damper Included
Yes
Seal Material
Nitrile
Duct Shape
Round
Maximum Airflow
335 cfm
Material Grade
8011

Description

Wall Cap, For Nominal Duct Diameter 8 in, Gas Appliance Category Not Applicable, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Material Aluminum, Overall Length 12 7/8 in, Product Type Wall Cap, Inside Diameter Not Applicable, Material Thickness 21 ga, Weight 1.5 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Seal Material Nitrile, Standards Not Applicable, Finish Milled, Color Silver, Overall Height 9 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.