Zoro Homepage

Wall Collar, 16 In.

  • Mfr # 16D552

  • Zoro # G4635504


product price: $206.99
/ea
Free Shipping & Returns

Key Features

For Fan Dia. (In.)
16 in
Construction
20 Gauge Galvanized Steel
Application
For Use With Exhaust/Supply Fans
Material
Steel
Depth (In.)
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D552
Zoro #
G4635504
UPC #
190735129593
Country of Origin
Mexico

Dimensions

For Fan Dia. (In.)
16 in
Depth (In.)
12 1/2 in
Dimension A (In.)
20 1/8 in
Width (In.)
20 1/8 in
Dimension B (In.)
18 3/8 in
Height (In.)
20 1/8 in
For Blade Diameter
16 in
Overall Depth
12 1/2 in
For Cut-Out Width
21 5/8 in
Thickness
20 ga
Overall Width
20 1/4 in
For Cut-Out Height
21 5/8 in
Overall Height
20 1/4 in

Details

Item
Wall Collar
Construction
20 Gauge Galvanized Steel
Application
For Use With Exhaust/Supply Fans
Material
Steel
Gauge
20
Finish
Galvanized
Includes
(4) Mounting Angle, (4) Side Panel

Description

Wall Collar, For Blade Diameter 16 in, For Cut-Out Height 21 5/8 in, For Cut-Out Width 21 5/8 in, Thickness 20 ga, Material Steel, Overall Depth 12 1/2 in, Overall Height 20 1/4 in, Overall Width 20 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.