Zoro Homepage

Wall Housing, Galv Steel, For 24 In Fan

  • Mfr # 3FKF8

  • Zoro # G3264003


product price: $413.99
/ea
Free Shipping & Returns

Key Features

For Fan Dia. (In.)
24 in
Construction
18 Gauge Galvanized Steel
Application
For Use With Exhaust/Supply Fans
Material
Steel
Dimension A (In.)
28 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FKF8
Zoro #
G3264003
UPC #
190735285312
Country of Origin
Mexico

Dimensions

For Fan Dia. (In.)
24 in
Dimension A (In.)
28 1/8 in
Dimension C (In.)
1 1/4 in
Height (In.)
28 1/8 in
Depth (In.)
37 in
Dimension B (In.)
37 in
Width (In.)
28 1/8 in
For Cut-Out Height
29 5/8 in
Thickness
18 ga
Overall Width
28 1/4 in
For Cut-Out Width
29 5/8 in
Overall Depth
37 in
Overall Height
28 1/4 in
For Blade Diameter
24 in

Details

Item
Wall Housing
Construction
18 Gauge Galvanized Steel
Application
For Use With Exhaust/Supply Fans
Material
Steel
Gauge
18
Finish
Galvanized
Includes
1 Guard, (4) Mounting Angle, (4) Side Panel
Standards
OSHA-compliant screen completely protects motor drive side of fan

Description

Wall Housing, For Blade Diameter 24 in, For Cut-Out Height 29 5/8 in, For Cut-Out Width 29 5/8 in, Thickness 18 ga, Material Steel, Overall Depth 37 in, Overall Height 28 1/4 in, Overall Width 28 1/4 in, Finish Galvanized, Includes 1 Guard, (4) Mounting Angle, (4) Side Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.