Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Housing, Galv Steel, For 48 In Fan

  • Mfr # 3FKG3

  • Zoro # G0994287


product price: $1,028.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

For Fan Dia. (In.)
48 in
Construction
16 Gauge Galvanized Steel
Application
For Use With Exhaust/Supply Fans
Material
Steel
Dimension C (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3FKG3
Zoro #
G0994287
UPC #
190735285350
Country of Origin
United States

Dimensions

For Fan Dia. (In.)
48 in
Dimension C (In.)
2 in
Dimension A (In.)
54 1/4 in
Height (In.)
54 1/4 in
Width (In.)
54 1/4 in
Depth (In.)
44 in
Dimension B (In.)
44 in
Overall Width
54 1/4 in
For Cut-Out Width
55 5/8 in
Overall Height
54 1/4 in
Overall Depth
44 in
For Blade Diameter
48 in
Thickness
16 ga
For Cut-Out Height
55 5/8 in

Details

Item
Wall Housing
Construction
16 Gauge Galvanized Steel
Application
For Use With Exhaust/Supply Fans
Material
Steel
Gauge
16
Includes
(2) Guard, (4) Mounting Angle, (4) Side Panel
Finish
Galvanized
Standards
OSHA-compliant screen completely protects motor drive side of fan

Description

Wall Housing, For Blade Diameter 48 in, For Cut-Out Height 55 5/8 in, For Cut-Out Width 55 5/8 in, Thickness 16 ga, Material Steel, Overall Depth 44 in, Overall Height 54 1/4 in, Overall Width 54 1/4 in, Finish Galvanized, Includes (2) Guard, (4) Mounting Angle, (4) Side Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.