Zoro Homepage

Warning Light, Red, LED, Stud

  • Mfr # 26ZT65

  • Zoro # G5616861


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, UL Listed
Rating
IP65
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Lamp Life
30,000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26ZT65
Zoro #
G5616861
UPC #
190735211991
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
3-3/8 in
Overall Depth
4 1/2 in
Overall Height
4-1/4 in

Details

Item
Warning Light
Standards
CSA Certified, UL Listed
Rating
IP65
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Lamp Life
30,000 hrs
Light Output
4.5 to 12W
Mounting
Stud
Includes
Buzzer
Lens Design
Dome
Flashes per Minute
80
Lens Color
Red
Voltage
TRUE
Material
polycarbonate
Wattage
12 W
Includes Mounting Hardware
No Mounting Hardware
IP Rating
IP65
Control Protocol
Direct Wire
Light Source
LED
Lighting Technology
LED
Current
0.180 to 0.200 A
Mount Type
Screw
Maximum Operating Temperature
40 Degrees C
Light Color
Red
Minimum Operating Temperature
-20 Degrees C
Electrical Connection
Wire

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute 80, Light Output 4.5 to 12W, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Stud, Operating Temp. -20 Degrees to 40 Degrees C, Rating IP65, Power Source Wire, Current Drawn 0.18 to 0.2, Height 4 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.