Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1760 rpm

  • Mfr # 2DAM7

  • Zoro # G1772057


product price: $2,690.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DAM7
Zoro #
G1772057
UPC #
190735218396
Country of Origin
Mexico

Dimensions

Body Dia.
9.63 in
Overall Length
19 7/16 in
Length Less Shaft
16 1/4 in
Shaft Length
3 1/8 in
Shaft Dia.
1 3/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
213TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Application
General Purpose
Standards
CSA Certified (258525), UL Recognized (E47479), USDA Approved
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Includes
Side-Mounted Conduit Box
Motor Mounting Position
Horizontal
Motor Mounting Type
C-Face
NEMA Design
B
Inverter Rated
Inverter Rated
Frame Material
Epoxy Coated
Duty
Continuous
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Application
High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,765 RPM
Endshields
Cast Aluminum
Hz
60/50 Hz
Conduit Box
Cast Aluminum with Buna N Gasketed Cover
Drain Plugs
(2) in Conduit Box, (4) Each End
Motor Service Factor
1.15
Full Load Amps
18.2/9.1 A
Shaft Material
303
Ins. Class
F
Nominal Efficiency
91.7 %
Duty Cycle
Continuous
Endshield Material
Aluminum
Finish
Epoxy-Coated

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,765 RPM, Voltage 230/460V AC, Full Load Amps 18.2/9.1 A, 213TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.