WashdownMotor, 1hp, 1750RPM, 230/460VAC

  • Mfr # 5XAT8
  • Zoro # G2964394
product price: 
$
1,112.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5XAT8
Zoro #
G2964394
UPC #
190735355503
Country of Origin
Mexico
Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
143T
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
3.0/1.5 A
Motor Mounting Type
Rigid Base
Nominal Efficiency
85.5 %
Drain Plugs
(2) in Conduit Box, (4) Each End
Application
High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Motor Mounting Position
Horizontal
NEMA Design
B
Frame Material
Epoxy Coated
Duty
Continuous
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Standards
CSA Certified (258525), UL Recognized (E47479), USDA Approved
Hz
60/50 Hz
Motor Application
General Purpose
Ins. Class
F
Conduit Box
Cast Aluminum with Buna N Gasketed Cover
Includes
Side-Mounted Conduit Box
Inverter Rated
Inverter Rated
Max. Ambient Temp.
40 Degrees C
Endshields
Cast Aluminum
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Footnotes
8, 11
Shaft Material
303
CC Number
CC030A
Nameplate RPM
1,750 RPM
Motor Shaft Rotation
CW/CCW
Endshield Material
Aluminum
Duty Cycle
Continuous
Finish
Epoxy-Coated
Voltage @ 50Hz
190/380V AC

Dimensions

Length Less Shaft
11 1/2 in
Shaft Length
2 3/8 in
Body Dia.
6.94 in
Shaft Dia.
7/8 in
Overall Length
13 15/16 in
Wire Rope Length
13 15/16 in
Length
13 15/16 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,750 RPM, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 143T Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews