WashdownMotor, 1hp, 3470RPM, 230/460VAC

  • Mfr # 6WY40
  • Zoro # G2538033
product price: 
$
795.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56HC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6WY40
Zoro #
G2538033
UPC #
190735372289
Country of Origin
China
Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
CC Number
CC082A
Motor Bearings
Ball
Inverter Rated
Inverter Rated
Motor Application
Car Wash
Standards
CE Compliant, CSA Certified, UL Component Recognized
Endshields
300 Series Stainless Steel
Full Load Amps
2.8/1.4 A
Hz
60/50 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Drain Plugs
(1) Each End
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
C-Face, Rigid Base
Nominal Efficiency
77 %
Motor Service Factor
1.15
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Footnotes
2
Duty
Continuous
Shaft Material
304
Frame Material
Stainless Steel
Nameplate RPM
3,470 RPM
Includes
(2) Stainless Steel T-Drain Plugs, Protective Shaft Sleeve, Shaft Key
Motor Mounting Position
Horizontal
NEMA Design
B
Duty Cycle
Continuous
Endshield Material
Stainless Steel
RPM @ 50Hz
2,860 RPM
No. of Speeds
1
Usable @ 208V
Usable at 208V
Series
Series 200
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
2.5/1.3 A
Usable @ 200V
Not Usable at 200V
Weight
36 lb
HP @ 50Hz
3/4 hp
Conduit Box Location
Exterior
Voltage @ 50Hz
190/380V AC
Finish
Unfinished
Bearing Protection
Shaft Slingers
Conduit Box Position
F1

Dimensions

Shaft Length
1 7/8 in
Overall Length
11 5/8 in
Shaft Dia.
5/8 in
Body Dia.
6.47 in
Length Less Shaft
10 1/2 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
2 yr
Wire Rope Length
11 5/8 in
Length
11 5/8 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 3,470 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.4 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews