This item is Discontinued.

Dayton WashdownMotor, 7-1/2hp, 1765RPM, 213TC 5XAV0BH

This item is Discontinued.

Dayton

WashdownMotor, 7-1/2hp, 1765RPM, 213TC (Discontinued)

Mfr # 5XAV0BH
Zoro # G1938833
UPC # 190735355626
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5XAV0BH
Zoro #
G1938833
UPC #
190735355626
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/8 in
Length Less Shaft
16 1/4 in
Shaft Dia.
1 3/8 in
Body Dia.
9.63 in
Overall Length
18 3/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
213TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Rotation
CW/CCW
Conduit Box
Cast Aluminum with Buna-N Gasketed Cover
Motor Mounting Type
C-Face, Rigid Base
Application
High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Shaft Material
303
Standards
CSA Certified (258525), UL Recognized (E47479), USDA Approved
Drain Plugs
(1) Lead End, (1) Shaft End, (2) in Conduit Box
Endshields
Cast Aluminum
Ins. Class
F
Hz
60/50 Hz
Nameplate RPM
1,765 RPM
Frame Material
Epoxy Coated
Motor Shaft Design
Keyed
Full Load Amps
18.2/9.1 A
Footnotes
8, 11
Inverter Rated
Inverter Rated
Nominal Efficiency
91.7 %
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Mounting Position
Horizontal
CC Number
CC030A
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
NEMA Design
B
Duty
Continuous
Motor Application
General Purpose
Endshield Material
Aluminum
Duty Cycle
Continuous
Finish
Epoxy-Coated

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,765 RPM, Voltage 230/460V AC, Full Load Amps 18.2/9.1 A, 213TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.