Washer, PP2110950-01G
Mfr # PP2110950-01G
Zoro # G2730911
product price: $0.76
/eaSold in multiples of 24 for $18.24
Key Features
For Use With
Effluent Pump
Fits Brand
Dayton
Length
16 cm
Material
Nitrile Rubber
Product Type
Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP2110950-01G
Zoro #
G2730911
UPC #
190735267103
Country of Origin
China
Dimensions
Length
16 cm
Details
Item
Washer
For Use With
Effluent Pump
Fits Brand
Dayton
Material
Nitrile Rubber
Product Type
Washer
Compatible Manufacturer Model Number
2JGA2, 2JGA3, 2JGA4, 2JGA5, 2JGA6, 2JGA7
Description
Washer, Cord Length Not Applicable, Length 16 cm, Material Nitrile Rubber, For Use With Effluent Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.