Shop DAYTON
See all product information
Create Account
Web Sling, Endless - Type 5, 6 ft L, 2 in W, Nylon, Yellow
- Mfr # 1DMU1
- Zoro # G3421871
product price:Â
$
60.68
/ea
Key Features
Sling Type
Endless - Type 5
Sling Material
Nylon
Sling Length
6 ft
Number of Plies
2
Vertical Hitch Capacity
8000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1DMU1
- Zoro #
- G3421871
- UPC #
- 190735135785
- Country of Origin
- Multiple
Dimensions
- Sling Length
- 6 ft
- Width
- 2"
- Length
- 6 ft.
- Sling Width
- 2 in
Details
- Item
- Web Sling
- Sling Type
- Endless - Type 5
- Sling Material
- Nylon
- Number of Plies
- 2
- Vertical Hitch Capacity
- 8000 lb
- Choker Hitch Capacity
- 6400 lb
- Color
- Yellow
- Basket Hitch Capacity
- 16,000 lb
- Resists
- Alcohols, Ethers, Strong Alkalies
- Wear Resistant Cover
- None
- Material
- Nylon
- Temp. Range
- -40 Degrees to 194 Degrees F
- Web Grade
- Heavy-Duty
- Includes
- Red Core Yarn Wear Indicator, Permanent Identification Tag
- Sling Rating
- Type 5
- Standards
- OSHA and ASME B30.9
- Yarn Coating
- Non-Hazardous Acrylic
- Item - Web Slings
- Web Sling
- Number of Sling Legs
- 1
- Wire Color
- Yellow
Description
Web Sling, Sling Type Endless - Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Vertical Hitch Capacity 8000 lb, Choker Hitch Capacity 6400 lb, Basket Hitch Capacity 16,000 lb, Color Yellow, Standards OSHA and ASME B30.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.