Shop DAYTON

Web Sling, Flat Eye and Eye, 3 ft L, 4 in W, Polyester, Yellow

  • Mfr # 35XN86
  • Zoro # G1953117

product price: 
$
10.79
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Sling Length
3 ft
Number of Plies
1
Overall Width
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35XN86
Zoro #
G1953117
UPC #
190735272541
Country of Origin
Multiple
Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
4,800 lb
Choker Hitch Capacity
3,800 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
9,600 lb
End Type
Flat Eye
Standards
ASME B30.9, OSHA, WSTDA
Temp. Range
-40 Degrees to 194 Degrees F
Resists
Resistant to Alcohols, Ethers, and Strong Alkalis
Material
Polyester
Web Grade
Light-Duty
Number of Sling Legs
1
Sling Rating
Type 3
Yarn Coating
Non-Hazardous Acrylic
Item - Web Slings
Web Sling
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Wear Resistant Cover
None
Number of Chains
1
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Minimum Operating Temperature
-40 Degrees F
Wire Color
Yellow

Dimensions

Sling Length
3 ft
Overall Width
4 in
Eye Length
12 in
Width
4"
Sling Width
4 in
Length
3 ft.

Description

Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 3 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Color Yellow, Standards ASME B30.9, OSHA, WSTDA, End Type Flat Eye, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 194 Degrees F, Resistance Properties Chemical-Resistant, Corrosion-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.