Zoro Homepage

Web Sling, Flat Eye and Eye, Yellow

  • Mfr # 35XP64

  • Zoro # G0043045


product price: $53.99
/ea

Key Features

Sling Type
Type 3
Sling Material
Nylon
Sling Length
12 ft
Number of Plies
2
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35XP64
Zoro #
G0043045
UPC #
190735273296
Country of Origin
Multiple

Dimensions

Sling Length
12 ft
Overall Width
2 in
Eye Length
10 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
4,800 lb
Choker Hitch Capacity
3,800 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
9,600 lb
End Type
Flat Eye
Wear Resistant Cover
None
Temp. Range
-40 Degrees to 194 Degrees F
Web Grade
Light-Duty
Yarn Coating
Non-Hazardous Acrylic
Standards
ASME B30.9, OSHA, WSTDA
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 12 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Color Yellow, Standards ASME B30.9, OSHA, WSTDA, End Type Flat Eye, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 194 Degrees F, Resistance Properties Chemical-Resistant, Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.