Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow

  • Mfr # 55ET33

  • Zoro # G3711767


product price: $57.59
/ea

Key Features

Sling Type
Type 5
Sling Material
Nylon
Number of Plies
2
Overall Width
2 in
Vertical Hitch Capacity
8,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55ET33
Zoro #
G3711767
UPC #
-
Country of Origin
China

Dimensions

Sling Length
4 ft
Overall Width
2 in
Length of Sling Leg
4 ft

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
8,800 lb
Choker Hitch Capacity
7,040 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
17,600 lb
End Type
Endless
Wear Resistant Cover
None
Standards
ASME B30.9, WSTDA-WS-1
Yarn Coating
Non-Hazardous Acrylic
Temp. Range
-40 Degrees to 194 Degrees F
Includes
Trilingual Web Sling Safety Bulletin
Hitch Type
Basket, Choker, Vertical
Visual Indicators
None
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 45 Degrees
12,400 lb
Basket Hitch Capacity @ 30 Degrees
8,800 lb
Resistance Properties
Corrosion-Resistant
Basket Hitch Capacity @ 60 Degrees
15,200 lb
Tag Attachment Type
Fully Sewn

Description

Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,800 lb, Basket Hitch Capacity @ 60 Degrees 15,200 lb, Tag Features Not Applicable, Color Yellow, Standards ASME B30.9, WSTDA-WS-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.