This item is Discontinued.

Dayton Web Sling, Type 6, 12 ft L, 4 in W, Nylon, Yellow 55ET44

Web Sling, Type 6, 12 ft L, 4 in W, Nylon, Yellow (Discontinued)

  • Mfr # 55ET44
  • Zoro # G4425498
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55ET44
Zoro #
G4425498
UPC #
-
Country of Origin
China

Dimensions

Sling Length
12 ft
Overall Width
4 in
Eye Length
12 in
Length of Sling Leg
12 ft

Details

Item
Web Sling
Sling Type
Type 6
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
11,500 lb
Choker Hitch Capacity
9,200 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
23,000 lb
End Type
Reverse Eye
Standards
ASME B30.9, WSTDA-WS-1
Yarn Coating
Non-Hazardous Acrylic
Wear Resistant Cover
None
Temp. Range
-40 Degrees to 194 Degrees F
Includes
Trilingual Web Sling Safety Bulletin
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 45 Degrees
16,000 lb
Tag Attachment Type
Fully Sewn
Visual Indicators
None
Resistance Properties
Corrosion-Resistant
Basket Hitch Capacity @ 30 Degrees
11,500 lb
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 60 Degrees
19,500 lb
Maximum Operating Temperature
194 Degrees F

Description

Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 2, Sling Length 12 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 11,500 lb, Basket Hitch Capacity @ 60 Degrees 19,500 lb, Tag Features Not Applicable, Color Black, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 16,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.