This item is Discontinued.

Dayton Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Yellow 55ET40

Web Sling, Type 6, 8 ft L, 2 in W, Nylon, Yellow (Discontinued)

  • Mfr # 55ET40
  • Zoro # G3714734
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55ET40
Zoro #
G3714734
UPC #
-
Country of Origin
China

Dimensions

Sling Length
8 ft
Overall Width
2 in
Eye Length
12 in
Length of Sling Leg
8 ft
Sling Width
2 in

Details

Item
Web Sling
Sling Type
Type 6
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
6,400 lb
Choker Hitch Capacity
5,000 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
12,800 lb
End Type
Reverse Eye
Standards
ASME B30.9, WSTDA-WS-1
Sling Capacity @ 30 Degrees
6,400 lb
Resists
Alkalies
Sling Capacity @ 45 Degrees
9,000 lb
Sling Hardware Material
Steel
Number of Sling Legs
1
Sling Capacity @ 60 Degrees
11,000 lb
Temp. Range
-40 Degrees to 194 Degrees F
Includes
Trilingual Web Sling Safety Bulletin
Yarn Coating
Non-Hazardous Acrylic
Item - Web Slings
Web Sling
Wear Resistant Cover
None
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion-Resistant
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 30 Degrees
6,400 lb
Basket Hitch Capacity @ 60 Degrees
11,000 lb
Maximum Operating Temperature
194 Degrees F
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
9,000 lb
Visual Indicators
None

Description

Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,000 lb, Tag Features Not Applicable, Color Black, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 9,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.