Zoro Homepage

Web Sling, Yellow, Flat Eye, Nylon

  • Mfr # 832ER2

  • Zoro # G415563494


product price: $55.19
/ea

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Overall Width
1 in
Vertical Hitch Capacity
5,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832ER2
Zoro #
G415563494
UPC #
-
Country of Origin
China

Dimensions

Sling Length
10 ft
Overall Width
1 in
Eye Length
12 in
Thickness
1/2 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
4
Vertical Hitch Capacity
5,500 lb
Choker Hitch Capacity
4,400 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
11,000 lb
End Type
Flat Eye
Hitch Type
Basket, Choker, Vertical
Tag Features
None
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Minimum Operating Temperature
-40 Degrees F
Tag Attachment Type
Fully Sewn
Standards
OSHA, WSTDA-WS-1ASME 30.9
Visual Indicators
None
Maximum Operating Temperature
194 Degrees F

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 10 ft, Eye Length 12 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 5,500 lb, Choker Hitch Capacity 4,400 lb, Basket Hitch Capacity 11,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/2 in, Standards OSHA, WSTDA-WS-1ASME 30.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.