Shop DAYTON
See all product information
Create Account
Wedged Cogged V-Belt, 13W, 3VX235, 3VX, NR, 23-1/2 in, 3/8 in Top Width
Mfr # 13W535
Zoro # G5140886
product price:Â
$
7.19
/ea
Key Features
V-Belt Type
Cogged
Belt Series
13W
V-Belt Section
3VX
Industry Number
3VX235
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13W535
- Zoro #
- G5140886
- UPC #
- 190735128114
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 23-1/2 in
- Belt Trade Size
- 3VX
Details
- Item
- Wedged Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- 13W
- V-Belt Section
- 3VX
- Industry Number
- 3VX235
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- For Use With
- Single or Multiple V-Belt Drives
- Construction
- Raw Edge, Cogged
- Maximum Operating Temperature
- 194 Degrees F
- Edge Construction
- Raw Edge
- Belt Material
- Rubber Compound
- Minimum Operating Temperature
- -22 Degrees F
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Cogged V-Belt, Belt Material Rubber Compound, Edge Construction Raw Edge, Industry Number 3VX235, Number of Bands 1, Outside Length 23.5 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.