Shop DAYTON
See all product information
Create Account
Wedged Cogged V-Belt, Power Ace Cog, 3VX900, 3VX, NR, 90 in, 3/8 in Top Width
Mfr # 2L399
Zoro # G2675276
product price:Â
$
26.59
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Power Ace Cog
V-Belt Section
3VX
Industry Number
3VX900
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2L399
- Zoro #
- G2675276
- UPC #
- 190735221518
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 90 in
- Belt Trade Size
- 3VX
- For Minimum Pulley Pitch Diameter
- 2.2 in
- Pitch Length
- 900 in
- Rib Width
- 0.38 in
Description
The DAYTON - 2L399 is a Cogged, Wedge V-Belt intended for use in various industrial applications. Constructed with a fabric cover, rubber body and polyester cords, this belt is constructed with materials that are typically durable and resistant to certain environmental factors like heat and chemicals. The belt's raw edge, cogged construction is designed to improve grip and load distribution efficiency.
Key Features of the DAYTON - 2L399 V-Belt:
- Belt Material: Made from gum rubber with a fabric cover and polyester reinforcing cords for enhanced durability.
- Construction: Raw Edge, Cogged design improves grip and power transmission efficiency.
- Operating Temperature Range: Rated for operation within a temperature range of -22 Degrees F to 194 Degrees F.
- Number of Ribs: Single rib design intended to distribute load evenly across the belt width which may enhance performance.
- Outside Length & Top Width: Measures 90 inches in outside length and has a top width of 3/8 inch meant for fitting into specific dimensions of machinery drive systems.
- V-Belt Section & Type: Classified under the '3VX' section indicating specific dimensions compatible with certain machinery types; wedge-cogged type is designed for potential improvement in power transmission
- Tensile Strength: Tested up to a tensile strength of 2,500 N/mm indicating potential robustness during operation
- Resistance Properties: Constructed with materials typically resistant against heat, oil, and static conduction which could contribute towards product longevity under certain conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.