Shop DAYTON
See all product information
Create Account
Wedged Cogged V-Belt, Power Ace Cog, 5VX1900, 5VX, NR, 190 in, 5/8 in Top Width
Mfr # 2L459
Zoro # G2745084
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Cogged
Belt Series
Power Ace Cog
V-Belt Section
5VX
Industry Number
5VX1900
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2L459
- Zoro #
- G2745084
- UPC #
- 190735222119
- Country of Origin
- Japan
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 190 in
- Belt Trade Size
- 5VX
- For Minimum Pulley Pitch Diameter
- 4.4 in
- Pitch Length
- 1,900 in
- Rib Width
- 0.62 in
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 5VX1900, Number of Bands 1, Outside Length 190 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 4.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.