Blade Welder, 1.2 kVA Rating, 120VAC
- Mfr # 4TJ96
- Zoro # G0815866
product price:Â
$
2,064.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width (In.)
1/8 to 1/2
Phase
Single Phase
kVA Rating
1.2
Voltage
120V AC
Amps AC
8 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4TJ96
- Zoro #
- G0815866
- UPC #
- 190735334416
- Country of Origin
- Taiwan, Province of China
- Item
- Blade Welder
- Phase
- Single Phase
- kVA Rating
- 1.2
- Voltage
- 120V AC
- Amps AC
- 8 A
- Hz
- 60 Hz
- Includes
- Grinder
- For Use With
- Optional Multipurpose Tool Stand 6LM26
- Features
- Cutting shear with Guides to Produce Square Cut, Safety Acrylic Spark Deflector and Carrying Handles, Thermal Protection for Transformer, Vented Bottom to Aid in Cooling
- Frequency
- 60 Hz
- Current
- 8 A
- Compatible Product Type
- Optional Multipurpose Tool Stand 6LM26
Dimensions
- Width (In.)
- 1/8 to 1/2
- Thickness (In.)
- 0.020 to 0.035
- Thickness
- 0.020 in to 0.035 in
- Fits Chest Size
- Cutting shear with Guides to Produce Square Cut, Safety Acrylic Spark Deflector and Carrying Handles, Thermal Protection for Transformer, Vented Bottom to Aid in Cooling
Description
Blade Welder, kVA Rating 1.2, Thickness 0.020 in to 0.035 in, Voltage 120V AC, Phase Single Phase, Current 8 A, Frequency 60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.