This item is Discontinued.

Dayton Well Pump Head, 3 Req. HP, 11 Stages 558711

This item is Discontinued.

Dayton

Well Pump Head, 3 Req. HP, 11 Stages (Discontinued)

Mfr # 558711
Zoro # G3328263
UPC # 190735145784
Country of Origin Mexico
Category Pump Heads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
558711
Zoro #
G3328263
UPC #
190735145784
Country of Origin
Mexico

Dimensions

GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI
54
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI
60
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI
41
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI
48
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI
29
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI
15
Discharge Dia.
2 in
Discharge Diameter
2 in

Details

Required Motor HP
3 hp
Flow Rate @ 100 Ft. @ 40 PSI
45 gpm
Flow Rate @ 100 Ft. @ 50 PSI
41 gpm
Number of Stages
11
Max. Head
350 ft
GPM of Water @ 300 Ft @ 30, 50 PSI
12 -
GPM of Water @ 450 Ft @ 30, 50 PSI
- -
GPM of Water @ 80 Ft @ 30, 50 PSI
52 44
GPM of Water @ 40 Ft @ 30, 50 PSI
57 51
GPM of Water @ 150 Ft @ 30, 50 PSI
40 30
Material
Stainless Steel
GPM of Water @ 500 Ft @ 30, 50 PSI
- -
Impeller Material
Glass Filled Noryl
Bearing Type
Ceramic/Rubber
Item
Submersible Well Pump Head
Well Capacity
High
Built-In Check Valve
No
GPM of Water @ 200 Ft @ 30, 50 PSI
29 15
GPM of Water @ 350 Ft @ 30, 50 PSI
- -
GPM of Water @ 400 Ft @ 30, 50 PSI
- -
Pump-Motor Shell
Stainless Steel
Stages
11
Max. Operating Temp. (F)
130
GPM of Water @ 20 Ft @ 30, 50 PSI
60 54
Max. Head (Ft.)
350
Recommended Tank
1XHH3
GPM of Water @ 100 Ft @ 30, 50 PSI
48 41
GPM of Water @ 175 Ft @ 30, 50 PSI
35 22
GPM of Water @ 60 Ft @ 30, 50 PSI
54 47
GPM
45
Shut Off (PSI)
350
GPM of Water @ 250 Ft @ 30, 50 PSI
26 12
Discharge Port (In.)
2
Flow Ranges (GPM)
20-55
GPM of Water @ 125 Ft @ 30, 50 PSI
44 36
Tank PSI
2030405060
Type
Submersible Well
Flow Rate @ 150 Ft. @ 50 PSI
30 gpm
Max. Operating Temp.
130 Degrees F
Flow Rate @ 50 Ft. @ 40 PSI
52.5 gpm
Flow Rate @ 50 Ft. @ 50 PSI
49 gpm
Flow Rate @ 150 Ft. @ 40 PSI
35 gpm
Head Material
Stainless Steel
Product Type
Submersible Deep Well Pump Head
Feet of Head - Maximum
350 ft
Media Temperature - Maximum
130 Degrees F
Required Motor Horsepower
3 hp

Description

Submersible Well Pump Head, Required Motor HP 3 hp, Number of Stages 11, Recommended Tank 1XHH3, Head Material Stainless Steel, Impeller Material Glass Filled Noryl, Flow Rate @ 100 Ft. @ 40 PSI 45 gpm, Flow Rate @ 100 Ft. @ 50 PSI 41 gpm, Flow Rate @ 150 Ft. @ 40 PSI 35 gpm, Flow Rate @ 150 Ft. @ 50 PSI 30 gpm, Flow Rate @ 50 Ft. @ 40 PSI 52.5 gpm, Max. Head 350 ft, Flow Rate @ 50 Ft. @ 50 PSI 49 gpm, Max. Operating Temp. 130 Degrees F, Discharge Dia. 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.