Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/Dry Vac, 12 gal, 6 hp

  • Mfr # 807HR7

  • Zoro # G209008965


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
75 in
Tank Material
Plastic
Tank Size
12 gal
Tank Dry Capacity
12 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807HR7
Zoro #
G209008965
UPC #
-
Country of Origin
China

Dimensions

Tank Size
12 gal
Vacuum Hose Dia.
2 1/2 in
Vacuum Hose Length
6 ft
Width
18 1/8 in
Length
18 1/2 in
Power Cord Length
16 ft
Height
26 1/2 in

Details

Item
Wet/Dry Vac
Vacuum Pickup Type
Wet/Dry
Static Pressure
75 in
Tank Material
Plastic
Tank Dry Capacity
12 gal
Tank Wet Capacity
12 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Peak Horsepower
6 hp
Voltage
120 V
Frequency
60 Hz
Weight
27.12 lb
Standards
cETLus
Average Brush Life
500 hr
Includes
2-1/2"x 6' hose, (2) extension wands, crevice nozzle, utility nozzle, floor brush, cartridge filter and dust bag
Features
New Quiet Technology, 80% Quieter
Application
Automotive, Cleaning, Commercial, Education, Facility Maintenance, Food Service, Government, Healthcare, Hospitality, Industrial, Manufacturing, Transportation
Power
960 W
Air Watts
260 W
Plug Type
Two Prong
Motor Efficiency Type
Brushed
Sound Level
65 dB
Vacuum Filtration Type
Standard
Filter Efficiency
90% at .3 microns
Vacuum Power Source
Corded
Vacuum Air Flow
104 cfm
Current
8 A

Description

Wet/Dry Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.