Zoro Homepage

Wet/Dry Vac, 16 gal, 6 1/2 hp

  • Mfr # 807HR8

  • Zoro # G809008945


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
78 in
Tank Material
Plastic
Tank Size
16 gal
Tank Dry Capacity
16 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807HR8
Zoro #
G809008945
UPC #
-
Country of Origin
China

Dimensions

Tank Size
16 gal
Vacuum Hose Dia.
2 1/2 in
Vacuum Hose Length
6 ft
Width
18 1/8 in
Length
18 1/2 in
Power Cord Length
16 ft
Height
29 in

Details

Item
Wet/Dry Vac
Vacuum Pickup Type
Wet/Dry
Static Pressure
78 in
Tank Material
Plastic
Tank Dry Capacity
16 gal
Tank Wet Capacity
16 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Peak Horsepower
6 1/2 hp
Voltage
120 V
Frequency
60 Hz
Weight
29.54 lb
Standards
cETLus
Application
Automotive, Cleaning, Commercial, Education, Facility Maintenance, Food Service, Government, Healthcare, Hospitality, Industrial, Manufacturing, Transportation
Average Brush Life
500 hr
Features
New Quiet Technology, 80% Quieter
Includes
2-1/2"x 6' hose, (2) extension wands, crevice nozzle, utility nozzle, floor brush, cartridge filter and dust bag
Power
960 W
Filter Efficiency
90% at .3 microns
Plug Type
Two Prong
Vacuum Air Flow
108 cfm
Vacuum Filtration Type
Standard
Current
8 A
Sound Level
65 dB
Air Watts
260 W
Motor Efficiency Type
Brushed
Vacuum Power Source
Corded

Description

Wet/Dry Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.