Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/Dry Vac, 9 gal, 5 1/2 hp

  • Mfr # 807HR6

  • Zoro # G909008968


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
75 in
Tank Material
Plastic
Tank Size
9 gal
Tank Dry Capacity
9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807HR6
Zoro #
G909008968
UPC #
-
Country of Origin
China

Dimensions

Tank Size
9 gal
Vacuum Hose Dia.
1 7/8 in
Vacuum Hose Length
6 ft
Width
18 1/8 in
Length
18 1/2 in
Power Cord Length
10 ft
Height
23 3/4 in

Details

Item
Wet/Dry Vac
Vacuum Pickup Type
Wet/Dry
Static Pressure
75 in
Tank Material
Plastic
Tank Dry Capacity
9 gal
Tank Wet Capacity
9 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Peak Horsepower
5 1/2 hp
Voltage
120 V
Frequency
60 Hz
Weight
26.23 lb
Standards
cETLus
Features
New Quiet Technology, 80% Quieter
Application
Automotive, Cleaning, Commercial, Education, Facility Maintenance, Food Service, Government, Healthcare, Hospitality, Industrial, Manufacturing, Transportation
Average Brush Life
500 hr
Includes
1-7/8"x 6' hose, (2) extension wands, utility nozzle, crevice nozzle, round brush, floor nozzle, cartridge filter, dust bag
Motor Efficiency Type
Brushed
Vacuum Filtration Type
Standard
Air Watts
250 W
Filter Efficiency
90% at .3 microns
Power
960 W
Vacuum Air Flow
97 cfm
Current
8 A
Plug Type
Two Prong
Vacuum Power Source
Corded
Sound Level
65 dB

Description

Wet/Dry Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.