Zoro Homepage

Wet/Dry Vacuum, 17 in H, 22 in L

  • Mfr # 61HV80

  • Zoro # G202016882


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Length
21 3/4 in
Width
13 in
Height
16 1/2 in
Number of Motor Stages
1
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61HV80
Zoro #
G202016882
UPC #
-
Country of Origin
China

Dimensions

Length
21 3/4 in
Width
13 in
Height
16 1/2 in
Power Cord Length
18 ft
Vacuum Hose Length
8 ft
Vacuum Hose Dia.
1 1/4 in
Tank Size
4 gal

Details

Number of Motor Stages
1
Tank Material
Plastic
Includes
(2) Extension Wand, 8 ft x 1 1/4 in Hose, Cartridge Filter, Crevice Nozzle, Disposable Filter Bag, Floor Brush, Floor Nozzle, Foam Filter Sleeve, Muffler, Round Brush, Utility Nozzle
Weight
16.2 lb
Item
Shop Vacuum
Voltage
120 V AC
Standards
ETL
Features
Portable and On-Board Tool Storage
Static Pressure
53 in
Average Brush Life
400 hr
Power
1,080 W
Vacuum Power Source
Corded
Vacuum Pickup Type
Wet/Dry
Current
9 A
Vacuum Air Flow
70 cfm
Plug Type
Two Prong
Tank Dry Capacity
2 1/2 gal
Tank Wet Capacity
2 1/2 gal
Vacuum Collection Type
Disposable Bag
Sound Level
78 dB
Filter Efficiency
80 to 90% at 0.4 microns
Air Watts
135 W
Peak Horsepower
5 hp
Motor Efficiency Type
Brushed
Application
Cleaning
Frequency
60 Hz
Vacuum Filtration Type
Standard

Description

Contractor Wet/Dry Vacuum,2.5 gal,70 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.