Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6AKZ0
Zoro #
G3106643
UPC #
190735360163
Country of Origin
United States
Dimensions
Tank Size
16 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
19 1/2 in
Length
22 1/2 in
Power Cord Length
35 ft
Hose Length
10 ft.
Hose Dia.
1-1/2"
Height
30 in
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 90 cfm, Static Pressure 90 in, Sound Level Not Rated, Tank Material Plastic, Tank Size 16 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 2, Peak Horsepower 4 hp, Power 383 W, Current 12 A, Voltage 120 V, Height 30 in, Length 22 1/2 in, Width 19 1/2 in, Average Brush Life 800 hr, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 10 ft, Power Cord Length 35 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.