Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, 10 5/8 In

  • Mfr # 22FT68

  • Zoro # G7312024


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dayton
For Use With Mfr. Model Number
100-11-4250
Rotation
CW/CCW
Includes
Set Screws
Product Type
Blower Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FT68
Zoro #
G7312024
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
3/4 in
Blade Width
3 in
Wheel Diameter
10 5/8 in

Details

Item
Blower Wheel
Fits Brand
Dayton
For Use With Mfr. Model Number
100-11-4250
Rotation
CW/CCW
Includes
Set Screws
Product Type
Blower Wheel
Wheel Type
Radial
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
100-11-4250
Wheel Hub Position
Center
Wheel Material Grade
380
Number of Blades
6
Compatible with Series
High Pressure Radial Blade Belt Drive Blowers
Includes Set Screws
Yes
Wheel Material
Aluminum
Number of Inlets
1
Maximum Speed
4,480 RPM
Compatible Manufacturer Part Number
100-11-4250
Compatible Manufacturer Model Number
100-11-4250
Wheel Material Finish
Uncoated
Compatible with Manufacturer Model No.
100-11-4250
Compatible with Mfr. Model No.
100-11-4250
For Use with Mfr Model Number
100-11-4250
Compatible Pump Manufacturer Part Number
100-11-4250
Compatible Mfr. Model Number
100-11-4250

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 10 5/8 in, Bore Diameter 3/4 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 4,480 RPM, Number of Blades 6, Blade Width 3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 4C129A, Compatible with Brand Dayton, Compatible with Series High Pressure Radial Blade Belt Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.