Zoro Homepage

Wheel

  • Mfr # 22FT42

  • Zoro # G7314833


product price: $217.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
100-08-3022
Fits Brand
Dayton
Rotation
CW Hub End
Product Type
Blower Wheel
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FT42
Zoro #
G7314833
UPC #
-
Country of Origin
Canada

Dimensions

Bore Diameter
1/2 in
Wheel Width
3 7/8 in
Wheel Diameter
7 3/4 in

Details

Item
Blower Wheel
For Use With Mfr. Model Number
100-08-3022
Fits Brand
Dayton
Rotation
CW Hub End
Product Type
Blower Wheel
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
1C792
Compatible Manufacturer Part Number
1C792
Compatible Grainger Part Number
1C792
Compatible Manufacturer Model Number
1C792
Compatible with Manufacturer Model No.
1C792
Compatible with Mfr. Model No.
1C792
For Use with Mfr Model Number
1C792
Number of Blades
39
Compatible with Series
Single Inlet Forward Curved Direct Drive Blowers
Number of Inlets
1
Wheel Material Finish
Baked Enamel
Wheel Type
Forward-Curved
Wheel Material
Steel
Wheel Hub Position
Outside
Wheel Construction
Tabbed
Compatible Pump Manufacturer Part Number
1C792
Compatible Mfr. Model Number
1C792

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 7 3/4 in, Wheel Width 3 7/8 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Wheel Hub Position Outside, Wheel Construction Tabbed, Number of Blades 39, Compatible with Grainger Part Number 1C792, Compatible with Brand Dayton, Compatible with Series Single Inlet Forward Curved Direct Drive Blowers, Compatible with Manufacturer Model Number 1C792

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.