Wheel
Mfr # 22FT54
Zoro # G7373773
product price: $516.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
100-12-3010
Includes
Set Screws
Product Type
Blower Wheel
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FT54
Zoro #
G7373773
UPC #
-
Country of Origin
Canada
Dimensions
Blade Width
6.3 in
Wheel Diameter
12 1/2 in
Bore Diameter
3/4 in
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 12 1/2 in, Bore Diameter 3/4 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Inside, Maximum Speed 1,871 RPM, Number of Blades 48, Blade Width 6.3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 2C800, Compatible with Brand Dayton, Compatible with Series Single Inlet Forward Curved Belt Drive Blowers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.