Zoro Homepage

Wheel

  • Mfr # 22FV09

  • Zoro # G7376564


product price: $193.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
100-09-3098
Fits Brand
Dayton
Includes
Set Screws
Product Type
Blower Wheel
Compatible with Series
Single Inlet Forward Curved Belt Drive Blowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FV09
Zoro #
G7376564
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Diameter
9 in
Bore Diameter
5/8 in
Blade Width
4.3 in

Details

Item
Blower Wheel
For Use With Mfr. Model Number
100-09-3098
Fits Brand
Dayton
Includes
Set Screws
Product Type
Blower Wheel
Compatible with Series
Single Inlet Forward Curved Belt Drive Blowers
Wheel Material Grade
1008
Number of Blades
48
Wheel Construction
Tabbed
Compatible with Brand
Dayton
Maximum Speed
1,750 RPM
Includes Set Screws
Yes
Number of Inlets
1
Wheel Type
Forward-Curved
Wheel Hub Position
Inside
Wheel Material
Steel
Compatible with Manufacturer Model Number
2C887
Compatible Manufacturer Part Number
2C887
Compatible Manufacturer Model Number
2C887
Wheel Material Finish
Baked Enamel
Compatible with Manufacturer Model No.
2C887
Compatible with Mfr. Model No.
2C887
For Use with Mfr Model Number
2C887
Compatible Pump Manufacturer Part Number
2C887
Compatible Mfr. Model Number
2C887

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 1, Wheel Diameter 9 in, Bore Diameter 5/8 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Inside, Wheel Construction Tabbed, Maximum Speed 1,750 RPM, Number of Blades 48, Blade Width 4.3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 2C887, Compatible with Brand Dayton, Compatible with Series Single Inlet Forward Curved Belt Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.