Zoro Homepage

Wheel

  • Mfr # 22FW19

  • Zoro # G7351014


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dayton
For Use With Mfr. Model Number
100-15-1268
Includes
Set Screws
Product Type
Blower Wheel
Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FW19
Zoro #
G7351014
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1 in
Blade Width
5.5 in
Wheel Diameter
15 in

Details

Item
Blower Wheel
Fits Brand
Dayton
For Use With Mfr. Model Number
100-15-1268
Includes
Set Screws
Product Type
Blower Wheel
Wheel Hub Position
Inside
Maximum Speed
2,458 RPM
Compatible with Brand
Dayton
Wheel Material Grade
1008
Includes Set Screws
Yes
Compatible with Series
Backward Incline Belt Drive Blowers
Wheel Material
Steel
Number of Inlets
1
Number of Blades
12
Compatible with Manufacturer Model Number
100-15-1268
Wheel Type
Backward-Inclined
Compatible Manufacturer Part Number
100-15-1268
Compatible Manufacturer Model Number
100-15-1268
Wheel Material Finish
Epoxy Coated
Compatible with Manufacturer Model No.
100-15-1268
Compatible with Mfr. Model No.
100-15-1268
For Use with Mfr Model Number
100-15-1268
Compatible Pump Manufacturer Part Number
100-15-1268
Compatible Mfr. Model Number
100-15-1268

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Backward-Inclined, Number of Inlets 1, Wheel Diameter 15 in, Bore Diameter 1 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Inside, Maximum Speed 2,458 RPM, Number of Blades 12, Blade Width 5.5 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 3C073A, Compatible with Brand Dayton, Compatible with Series Backward Incline Belt Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.