Wheel, 6 Blades
Mfr # 22FV84
Zoro # G7343716
product price: $3,062.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
For Use With Mfr. Model Number
100-15-4112
Rotation
CW/CCW
Includes
Set Screws
Product Type
Blower Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FV84
Zoro #
G7343716
UPC #
-
Country of Origin
Canada
Dimensions
Wheel Diameter
26 1/8 in
Blade Width
9.2 in
Bore Diameter
1 15/16 in
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 26 1/8 in, Bore Diameter 1 15/16 in, Wheel Material Steel, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Inside, Maximum Speed 2,192 RPM, Number of Blades 6, Blade Width 9.2 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 3C540A, Compatible with Brand Dayton, Compatible with Series High Pressure Radial Blade Belt Drive Industrial Blowers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.