Zoro Homepage

Wheel, Cw

  • Mfr # 22FW14

  • Zoro # G7370876


product price: $2,178.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dayton
For Use With Mfr. Model Number
100-24-1282
Includes
Set Screws
Product Type
Blower Wheel
Wheel Material Grade
1008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FW14
Zoro #
G7370876
UPC #
-
Country of Origin
Canada

Dimensions

Blade Width
8.9 in
Bore Diameter
1 7/16 in
Wheel Diameter
24 1/2 in

Details

Item
Blower Wheel
Fits Brand
Dayton
For Use With Mfr. Model Number
100-24-1282
Includes
Set Screws
Product Type
Blower Wheel
Wheel Material Grade
1008
Includes Set Screws
Yes
Number of Blades
12
Wheel Type
Backward-Inclined
Compatible with Brand
Dayton
Wheel Material
Steel
Maximum Speed
1,967 RPM
Compatible with Manufacturer Model Number
3C049A
Number of Inlets
1
Wheel Hub Position
Inside
Compatible with Series
Backward Incline Belt Drive Blowers
Compatible Manufacturer Part Number
3C049A
Compatible Manufacturer Model Number
3C049A
Wheel Material Finish
Baked Enamel
Compatible with Manufacturer Model No.
3C049A
Compatible with Mfr. Model No.
3C049A
For Use with Mfr Model Number
3C049A
Compatible Pump Manufacturer Part Number
3C049A
Compatible Mfr. Model Number
3C049A

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Backward-Inclined, Number of Inlets 1, Wheel Diameter 24 1/2 in, Bore Diameter 1 7/16 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Inside, Maximum Speed 1,967 RPM, Number of Blades 12, Blade Width 8.9 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 3C049A, Compatible with Brand Dayton, Compatible with Series Backward Incline Belt Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.