Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 36 In, 115 Volt

  • Mfr # 1LXN8

  • Zoro # G2373077


product price: $945.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Belt Drive
Blade Dia.
36 in
Fan Voltage
115V AC
Coverage (Square-Ft.)
2,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LXN8
Zoro #
G2373077
UPC #
190735145753
Country of Origin
United States

Dimensions

Blade Dia.
36 in
Width (In.)
40 in
Height (In.)
15 in
Depth (In.)
40 in
Power Cord Length (Ft.)
Hardwired
Overall Width
40 in
For Cut-Out Width
40 in
Overall Depth
15 in
Blade Diameter
36 in
For Cut-Out Height
40 in
Manufacturer Warranty Length
1 yr
Profile Height Family
High
Overall Height
40 in
Frame Thickness
1 in
Power Cord Length
Hardwired

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Belt Drive
Fan Voltage
115V AC
Coverage (Square-Ft.)
2,500
CFM High
10,600
Motor Type
Split-Phase
Includes
1 in x 4 in Wooden Plenum Box, 12 Hour Timer, Rubber Mounting Gasket
Phase
1
Watts
850/567
HP
1/2 hp
Fan RPM
415/275
Housing Material
Steel
Hz
60
Speed
2
Item
Whole House Fan
Ceiling Shutter
4HA12
Amps
8.2/6.4
Requires
Ceiling Shutter
Drive Package Included
No
Mounting Location
Ceiling
CFM Low
7,100
Agency Compliance
UL and c-UL
Number of Blades
4
Propeller Material
Steel
Housing Finish
Powder Coated
Bearing Type
Ball Bearing
Fan Style
Whole-House
Blade Material
Steel
Frame Finish
Powder Coated
Includes Motor
Yes
Drive Type
Belt Drive
Exhaust Airflow @ 0.100 in SP
8,900 cfm
Noise Level @ 0.000 in SP @ 5 ft
12 sones
Number of Shutters
0
Blade Finish
Powder Coated
Maximum Noise Level
12 sones
Motor Horsepower
1/2 hp
Wattage
850 W
Number of Fans
1
Standards
UL Listed
Maximum Coverage Area
2,500 sq ft
Motor Enclosure
Open Dripproof
Includes Dehumidistat
No
Includes Grill
No
Full Load Current
8.2 A
Speed Controllable
Yes
Vent Design
Ductless
Maximum Airflow
10,600 cfm
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.000 in SP
10,600 cfm
Ventilation Type
Exhaust
Motor Speed
415 RPM
Assembled
Assembled
Free Area
16 sq ft
Control Type
Switch
Frame Material
Steel
Frequency
60 Hz
Noise Level @ 0.100 in SP @ 5 ft
11.3 sones
Electrical Connection
Hardwired
Number of Speeds
2
Nameplate Voltage
115V AC
For High-Static Pressure Applications
No
Quiet Design
No
High-Efficiency Motor
No
Rough Opening Type
Square
Coverage Area
2,500 sq ft

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design No, Number of Speeds 2, Nameplate Voltage 115V AC, Speed Controllable Yes, Blade Diameter 36 in, Drive Type Belt Drive, Maximum Airflow 10,600 cfm, Maximum Noise Level 12 sones, Wattage 850 W, Coverage Area 2,500 sq ft, Rough Opening Type Square, For High-Static Pressure Applications No, High-Efficiency Motor No, Number of Blades 4, Blade Material Steel, Housing Material Steel, Grille Material Not Applicable, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.